Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1433 W50Ft 12-3-So 1533 (Discontinued)

  • Mfr # 1301430088
  • Zoro # G805782634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430088
Zoro #
G805782634
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Cordset
Type
Cordset
Current Rating
20 A
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Series
130143
Connector Type
Male-Female
Max. Voltage
125V
UL
E38085
NEMA Configuration
NEMA 5-20
Flip Lid
No
GFCI
No
Poles
2-pole/3-wire
Flange
No
Current - Maximum per Contact
20.0A
Lighted Connector
No
Cord Type
12/3 SOOW
Receptacle Type
Single
Product Name
Super-Safeway
Locking Blade
No
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.