Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1447 W25Ft 14-3-So 1547 (Discontinued)

  • Mfr # 1301430095
  • Zoro # G705782710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430095
Zoro #
G705782710
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Max. Voltage
125V
Type
Cordset
Standards
CSA Certified; UL E38085
Connector Type
Male-Female
Series
130143
Flange
No
GFCI
No
Product Name
Super-Safeway
UL
E38085
Flip Lid
No
Current - Maximum per Contact
15.0A
Lighted Connector
No
Cord Type
14/3 SOOW
NEMA Configuration
NEMA 5-15
Locking Blade
No
CSA
LR6837
Receptacle Type
Single
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.