This item is Discontinued.

No Product Image Available

1447 W/50 12-3 Sow 1547 Nema5-15 (Discontinued)

  • Mfr # 1301430099
  • Zoro # G305782554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430099
Zoro #
G305782554
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E38085
Max. Voltage
125V
Type
Cordset
Connector Type
Male-Female
Current Rating
15 A
Series
130143
Cord Type
12/3 SOOW
CSA
LR6837
UL
E38085
Lighted Connector
No
Poles
2-pole/3-wire
Flip Lid
No
NEMA Configuration
NEMA 5-15
GFCI
No
Flange
No
Current - Maximum per Contact
15.0A
Product Name
Super-Safeway
Locking Blade
No
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.