Zoro Homepage
This item is Discontinued.
No Product Image Available

14W33 5012-3Sjow-A 15W33 Gfci (Discontinued)

  • Mfr # 1301430126
  • Zoro # G005782229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430126
Zoro #
G005782229
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
IP Rating
IP67
Current Rating
20 A
Connector Type
Male-Female
Max. Voltage
125V
Series
130143
UL
E38085
Lighted Connector
No
Poles
2-pole/3-wire
NEMA Configuration
NEMA 5-20
CSA
LR6837
Product Name
Watertite Extreme
Flip Lid
No
Receptacle Type
Single
Flange
No
GFCI
Yes-In-line
Current - Maximum per Contact
20.0A
Cord Type
12/3 SJOW
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.