Zoro Homepage

14W33 W25 FT. 12-3-SO 15W33

  • Mfr # 14W33D143

  • Zoro # G0400514


product price: $533.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
30.48m (100.0')
NEMA Configuration
NEMA 5-20
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W33D143
Zoro #
G0400514
UPC #
78678871010
Country of Origin
Unknown

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
NEMA Configuration
NEMA 5-20
CSA
LR6837
Voltage - Maximum
125V
Lighted Connector
No
Flange
No
Receptacle Type
Single
Locking Blade
No
Gender
Male-Female
GFCI
No
UL
E38085
Poles
2-pole/3-wire
Product Name
Watertite®
Series
130143
Flip Lid
No
Cord Type
14/3 SOOW
Current - Maximum per Contact
20.0A
Item
Cordset

Description

Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA 5-20 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.