
14W33 W25 FT. 14-3-SO 15W33
Mfr # 14W33A123
Zoro # G0390452
product price: $364.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
Poles
2-pole/3-wire
Product Name
Watertite®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14W33A123
Zoro #
G0390452
UPC #
78678871005
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"
Details
IP Rating
IP67
Type
Cordset
Poles
2-pole/3-wire
Product Name
Watertite®
Cord Type
12/3 SOOW
Flange
No
CSA
LR6837
Receptacle Type
Single
Series
130143
Lighted Connector
No
Voltage - Maximum
125V
UL
E38085
NEMA Configuration
NEMA 5-20
Gender
Male-Female
GFCI
No
Flip Lid
No
Locking Blade
No
Current - Maximum per Contact
20.0A
Item
Cordset
Description
Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.