Zoro Homepage

14W33 W25Ft 12-3-So 15W33

  • Mfr # 1301430121

  • Zoro # G305782233


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430121
Zoro #
G305782233
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.