Zoro Homepage
This item is Discontinued.
No Product Image Available

14W33 W25Ft 14-3-So 15W33 (Discontinued)

  • Mfr # 1301430124
  • Zoro # G505782231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430124
Zoro #
G505782231
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
125 V
Current
20 A
RoHS Compliant
Yes
Standards
CSA Certified; UL E38085
Color
None
Connector Type
Male-Female
IP Rating
IP67
Max. Voltage
125V
Current Rating
20 A
Series
130143
Cord Type
14/3 SOOW
Product Name
Watertite Extreme
Lighted Connector
No
GFCI
No
NEMA Configuration
NEMA 5-20
UL
E38085
Receptacle Type
Single
Flip Lid
No
CSA
LR6837
Locking Blade
No
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.