Zoro Homepage

14W33 W50Ft 12-3-So 15W33

  • Mfr # 1301430125

  • Zoro # G605782148


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430125
Zoro #
G605782148
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft
Cord Grip Body Size
F2 1/2"
Cord Length
50 ft

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Connector Type
Male-Female
Max. Voltage
125V
Series
130143
IP Rating
IP67
Current Rating
20 A
Flange
No
Product Name
Watertite Extreme
Locking Blade
No
Flip Lid
No
NEMA Configuration
NEMA 5-20
Poles
2-pole/3-wire
CSA
LR6837
Cord Type
12/3 SOOW
GFCI
No
Receptacle Type
Single
UL
E38085
Lighted Connector
No
Current - Maximum per Contact
20.0A
Voltage
125V
Number of Conductors
3
Plug Configuration
NEMA 5-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.