Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

14W47 W/100 12-3 Sjow 15W47 Gfci (Discontinued)

  • Mfr # 1301430149
  • Zoro # G905782343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430149
Zoro #
G905782343
UPC #
-
Country of Origin
Mexico

Dimensions

Length
100 ft

Details

Item
Male-Female Connector
Maximum Voltage
125 V
Current
15 A
Connector Type
Male-Female
Max. Voltage
125V
Standards
CSA Certified; UL E38085
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.