Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

14W47 W100Ft 14-3So 15W47 (Discontinued)

  • Mfr # 1301430150
  • Zoro # G705782338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430150
Zoro #
G705782338
UPC #
-
Country of Origin
Mexico

Dimensions

Length
100 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Standards
CSA Certified; UL E38085
Type
Cordset
IP Rating
IP67
Connector Type
Male-Female
Series
130143
Current Rating
15 A
Flip Lid
No
CSA
LR6837
Current - Maximum per Contact
15.0A
Lighted Connector
No
GFCI
No
Receptacle Type
Single
Cord Type
14/3 SOOW
Flange
No
Product Name
Watertite Extreme
Locking Blade
No
Poles
2-pole/3-wire
UL
E38085
NEMA Configuration
NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.