This item is Discontinued.

No Product Image Available

14W47 W25Ft 14-3Sjow 15W47 Gfci (Discontinued)

  • Mfr # 1301430135
  • Zoro # G505782194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430135
Zoro #
G505782194
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E38085
Series
130143
Max. Voltage
125V
IP Rating
IP67
Connector Type
Male-Female
Current Rating
15 A
Lighted Connector
No
Flip Lid
No
Locking Blade
No
Product Name
Watertite Extreme
GFCI
Yes-In-line
Cord Type
14/3 SJOW
NEMA Configuration
NEMA 5-15
CSA
LR6837
Receptacle Type
Single
UL
E38085
Poles
2-pole/3-wire
Flange
No
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.