Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

14W47 W25Ft 16-3So 15W47 (Discontinued)

  • Mfr # 1301430137
  • Zoro # G005782205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430137
Zoro #
G005782205
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"
Cord Length
25 ft

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E38085
IP Rating
IP67
Series
130143
Max. Voltage
125V
Connector Type
Male-Female
Current Rating
15 A
NEMA Configuration
NEMA 5-15
Flip Lid
No
Current - Maximum per Contact
15.0A
UL
E38085
CSA
LR6837
Poles
2-pole/3-wire
GFCI
No
Receptacle Type
Single
Locking Blade
No
Cord Type
16/3 SOOW
Flange
No
Product Name
Watertite Extreme
Lighted Connector
No
Plug Configuration
NEMA 5-15
Number of Conductors
3
Voltage
125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.