Zoro Homepage

14W47 W50 FT. 14-3SO 15W47

  • Mfr # 14W47B143

  • Zoro # G0389192


product price: $402.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
15.24m (50.0')
Lighted Connector
No
UL
E38085
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W47B143
Zoro #
G0389192
UPC #
78678879656
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Lighted Connector
No
UL
E38085
Receptacle Type
Single
NEMA Configuration
NEMA 5-15
Voltage - Maximum
125V
Poles
2-pole/3-wire
Cord Type
14/3 SOOW
CSA
LR6837
GFCI
No
Current - Maximum per Contact
15.0A
Locking Blade
No
Series
130143
Product Name
Watertite®
Flange
No
Flip Lid
No
Gender
Male-Female
Item
Cordset

Description

Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA 5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.