
14W47 W6 FT. 14-3SO 15W47
Mfr # 14W47L143
Zoro # G0386252
product price: $156.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Type
Cordset
Length
1.83m (6.0')
Voltage - Maximum
125V
Lighted Connector
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14W47L143
Zoro #
G0386252
UPC #
78678871042
Country of Origin
Mexico
Dimensions
Length
1.83m (6.0')
Cord Grip Body Size
F2 1/2"
Details
IP Rating
IP67
Type
Cordset
Voltage - Maximum
125V
Lighted Connector
No
Flange
No
UL
E38085
Current - Maximum per Contact
15.0A
Flip Lid
No
GFCI
No
Locking Blade
No
Gender
Male-Female
NEMA Configuration
NEMA 5-15
Cord Type
12/3 SOOW
Series
130143
CSA
LR6837
Receptacle Type
Single
Product Name
Watertite®
Poles
2-pole/3-wire
Item
Cordset
Description
Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 1.83m (6.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.