Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 14W48 W/100 14-3SO 15W48 14W48D143

14W48 W/100 14-3SO 15W48 (Discontinued)

  • Mfr # 14W48D143
  • Zoro # G0395526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W48D143
Zoro #
G0395526
UPC #
78678871029
Country of Origin
Mexico

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Cord Type
12/3 SOOW
Voltage - Maximum
250V
Current - Maximum per Contact
20.0A
GFCI
No
CSA
LR6837
Flange
No
UL
E38085
Flip Lid
No
Poles
2-pole/3-wire
NEMA Configuration
NEMA 6-20
Locking Blade
No
Product Name
Watertite®
Receptacle Type
Single
Lighted Connector
No
Gender
Male-Female
Series
130143

Description

Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA 6-20, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.