This item is Discontinued.

Woodhead 14W49 25 FT. 14-3-SO 15W49 SOW15W49M.U 14W49A143

14W49 25 FT. 14-3-SO 15W49 SOW15W49M.U (Discontinued)

  • Mfr # 14W49A143
  • Zoro # G0390477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W49A143
Zoro #
G0390477
UPC #
78678897094
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
NEMA Configuration
NEMA 6-15
Poles
2-pole/3-wire
Receptacle Type
Single
Flip Lid
No
Voltage - Maximum
250V
Gender
Male-Female
CSA
LR6837
Lighted Connector
No
Series
130143
Cord Type
12/3 SOOW
Locking Blade
No
Current - Maximum per Contact
15.0A
Flange
No
UL
E38085
GFCI
No
Product Name
Watertite®

Description

Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 6-15, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.