Zoro Homepage
This item is Discontinued.
Woodhead 14W49 50 FT. 14-3-SO 15W49 14W49B143

14W49 50 FT. 14-3-SO 15W49 (Discontinued)

  • Mfr # 14W49B143
  • Zoro # G0388492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W49B143
Zoro #
G0388492
UPC #
78678871032
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Poles
2-pole/3-wire
Voltage - Maximum
250V
Receptacle Type
Single
Lighted Connector
No
GFCI
No
Series
130143
Cord Type
12/3 SOOW
CSA
LR6837
NEMA Configuration
NEMA 6-15
Current - Maximum per Contact
15.0A
Flip Lid
No
Locking Blade
No
Product Name
Watertite®
UL
E38085
Flange
No
Gender
Male-Female

Description

Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L6-15, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.