Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 5262DWW

  • Zoro # G2022904


product price: $46.65
/ea
Sold in multiples of 2 for $93.30

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262DWW
Zoro #
G2022904
UPC #
78678871863
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
NEMA Configuration
NEMA 5-15
CSA
LR6837
Product Name
Safeway®
UL
E46237
Series
130148
Poles
2-pole/3-wire
Gender
Female
Locking Blade
No
Lighted Connector
No
Flip Lid
No
Flange
No
GFCI
No

Description

Safeway Duplex Corrosion-Resistant, Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.