Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 15A GFCI PLUGAUTO 25 FT. 5-15 W/4RECEPTACLE 15054-25A

15A GFCI PLUGAUTO 25 FT. 5-15 W/4RECEPTACLE (Discontinued)

  • Mfr # 15054-25A
  • Zoro # G5619477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15054-25A
Zoro #
G5619477
UPC #
78678888267
Country of Origin
Unknown

Dimensions

Cord Grip Body Size
Internal Double C-Clamp
Cord Length
7.62m (25.0')
Cord Diameter
10.92mm (.430")

Details

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA 5-15
Feed-Thru
Yes
Current - Maximum per Contact
15.0A
Cord Type
12/3 SJTW
Material - Housing
Nylon
Voltage - Maximum
125V
Number of Receptacles
0
GFCI Reset
Automatic
Series
130153
Flip Lid
No
Open Neutral Relay
Yes
UL
E66308
Ground Continuity Monitor
No
Product Name
Super-Safeway

Description

Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.