Zoro Homepage
This item is Discontinued.
Woodhead 15A GFCI PLUGAUTO 25 FT. MLD 3X5-15 15054-1TTA

15A GFCI PLUGAUTO 25 FT. MLD 3X5-15 (Discontinued)

  • Mfr # 15054-1TTA
  • Zoro # G2021267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15054-1TTA
Zoro #
G2021267
UPC #
78678888245
Country of Origin
Unknown

Dimensions

Cord Diameter
10.92mm (.430")
Cord Length
0.61m (2.0')
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Type
GFCI Industrial Duty, Single Phase
Voltage - Maximum
125V
Number of Receptacles
3
Cord Type
12/3 SJTW
Current - Maximum per Contact
15.0A
Material - Housing
Nylon
Feed-Thru
Yes
Flip Lid
No
Ground Continuity Monitor
No
Open Neutral Relay
Yes
UL
E66308
Series
130153
Product Name
Super-Safeway
GFCI Reset
Automatic

Description

Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 0.61m (2.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.