Zoro Homepage
This item is Discontinued.
Woodhead Plug Adapter, Right-Angle Industrial GFCI, Automatic Reset, 5-15R, 5-15P, 2 ft. 1301530091

Plug Adapter, Right-Angle Industrial GFCI, Automatic Reset, 5-15R, 5-15P, 2 ft. (Discontinued)

  • Mfr # 1301530091
  • Zoro # G805918897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530091
Zoro #
G805918897
UPC #
-
Country of Origin
China

Dimensions

Cord Length
2 ft.
Cord Diameter
10.92mm (.430")
Cord Grip Body Size
Internal Double C-Clamp

Details

Item
Plug Adapter
Type
Right-Angle Industrial GFCI, Automatic Reset
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
12/3
Standards
UL E66308
Max. Amps
15A
Series
130153
Housing Material
Nylon
Optional Entrance Fitting
Feed-Thru
Voltage
125V
Enclosure Rating
NEMA 3R
GFCI Protected
Yes
NEC Cord Designation
12/3 SJTW
Mounting Style
Portable
Ground Continuity Monitor
No
Current - Maximum per Contact
15.0A
Number of Receptacles
0
GFCI Reset
Automatic
GFCI
Yes-In-line
Open Neutral Relay
Yes
Feed-Thru
Yes
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.