Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Power Strip, Right-Angle Industrial GFCI, Tri-Tap, Manual Reset, 5-15R, 5-15P, 25 ft. 1301530098

Power Strip, Right-Angle Industrial GFCI, Tri-Tap, Manual Reset, 5-15R, 5-15P, 25 ft. (Discontinued)

  • Mfr # 1301530098
  • Zoro # G905918971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530098
Zoro #
G905918971
UPC #
-
Country of Origin
China

Dimensions

Cord Length
25 ft.
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Item
Power Strip
Type
Right-Angle Industrial GFCI, Tri-Tap, Manual Reset
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
12/3
Standards
UL E66308
Voltage
125V
Series
130153
Optional Entrance Fitting
Feed-Thru
Housing Material
Nylon
Enclosure Rating
NEMA 3R
GFCI Protected
Yes
Mounting Style
Portable
NEC Cord Designation
12/3 SJTW
Max. Amps
15A
Number of Receptacles
3
GFCI Reset
Manual
Open Neutral Relay
Yes
GFCI
Yes-In-line
Ground Continuity Monitor
No
Flip Lid
No
Feed-Thru
Yes
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.