Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead 15A Gfci Plugmanu50Ft5-15Wr W/4Receptacl 1301530088

15A Gfci Plugmanu50Ft5-15Wr W/4Receptacl (Discontinued)

  • Mfr # 1301530088
  • Zoro # G205918916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530088
Zoro #
G205918916
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
50 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Item
Pin & Sleeve Plug
Current Rating
15 A
Voltage Rating
110/126V AC
Standards
UL E66308
Enclosure Rating
NEMA 3R
Series
130153
GFCI Protected
Yes
Number of Outlets
2
Housing Material
Nylon
NEC Cord Designation
12/3 SJTW
Optional Entrance Fitting
Feed-Thru
Mounting Style
Portable
Feed-Thru
Yes
GFCI Reset
Manual
GFCI
Yes-In-line
Ground Continuity Monitor
No
Number of Receptacles
2
Open Neutral Relay
Yes
Current - Maximum per Contact
15.0A
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.