Zoro Homepage
This item is Discontinued.
Woodhead 15A GFCI PLUGMANUAL 2 FT. 5-15 W/3000-1OUTLE 15054M

15A GFCI PLUGMANUAL 2 FT. 5-15 W/3000-1OUTLE (Discontinued)

  • Mfr # 15054M
  • Zoro # G2021513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15054M
Zoro #
G2021513
UPC #
78678889767
Country of Origin
Unknown

Dimensions

Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA 5-15
Feed-Thru
Yes
Current - Maximum per Contact
15.0A
Voltage - Maximum
125V
Material - Housing
Nylon
UL
E66308
Number of Receptacles
0
Series
130153
GFCI Reset
Manual
Open Neutral Relay
Yes
Flip Lid
No
Ground Continuity Monitor
No
Product Name
Super-Safeway

Description

Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, No Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.