Zoro Homepage

15A GFCIAUTO25 FT. 14/1547 SUPER-SAFEWAYNEM

  • Mfr # 15050-50A

  • Zoro # G5617666


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050-50A
Zoro #
G5617666
UPC #
78678888249
Country of Origin
China

Dimensions

Cord Diameter
10.92mm (.430")
Cord Grip Body Size
Internal Double C-Clamp
Cord Length
15.24m (50.0')

Details

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA 5-15
Series
130153
Product Name
Super-Safeway
Number of Receptacles
1
Cord Type
12/3 SJTW
Current - Maximum per Contact
15.0A
Feed-Thru
Yes
Open Neutral Relay
Yes
Voltage - Maximum
120V
Material - Housing
Nylon
GFCI Reset
Automatic
Flip Lid
No
UL
E66308
Ground Continuity Monitor
No

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, 15.24m (50.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.