
15A GFCIMANU 2 FT. 14/1547 5-15 WATERTIGHTNE
Mfr # 15051-1M
Zoro # G5622286
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Type
GFCI Industrial Duty, Single Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15051-1M
Zoro #
G5622286
UPC #
78678889756
Country of Origin
Unknown
Dimensions
Cord Length
0.61m (2.0')
Cord Diameter
10.92mm (.430")
Cord Grip Body Size
Internal Double C-Clamp
Details
Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Type
GFCI Industrial Duty, Single Phase
Feed-Thru
Yes
Current - Maximum per Contact
15.0A
Cord Type
12/3 SJTW
Material - Housing
Nylon
Number of Receptacles
1
GFCI Reset
Manual
Series
130153
Product Name
Super-Safeway
Open Neutral Relay
Yes
Voltage - Maximum
125V
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.