Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A IN-LINE GFCI W/PLUG &CONN

  • Mfr # 15050-25

  • Zoro # G2021477


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Commercial Duty, Single Phase
NEMA Configuration
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050-25
Zoro #
G2021477
UPC #
78678828403
Country of Origin
Honduras

Dimensions

Cord Diameter
9.40mm (.370")
Cord Length
7.62m (25.0')
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Commercial Duty, Single Phase
NEMA Configuration
NEMA 5-15
Feed-Thru
Yes
Voltage - Maximum
120V AC
Number of Receptacles
1
GFCI Reset
Manual
Material - Housing
Nylon
Current - Maximum per Contact
15.0A
Series
130153
Cord Type
14/3 SJTW
Product Name
Safeway®
Open Neutral Relay
Yes
Ground Continuity Monitor
No
UL
E66308
Flip Lid
No
CSA
LR6837

Description

Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.