Zoro Homepage

15A. In-Line Gfci W/Plug &Conn 50Ft.Cord

  • Mfr # 1301530048

  • Zoro # G105782549


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon
Maximum Voltage
125 V
Current
15 A
Number of Ports
1
Cord Length
15.24m (50.0')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530048
Zoro #
G105782549
UPC #
-
Country of Origin
Honduras

Dimensions

Cord Length
15.24m (50.0')
Length
50 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Item
Safeway
Insulation Material
Nylon
Maximum Voltage
125 V
Current
15 A
Number of Ports
1
Standards
CSA Certified; UL E66308
Material
Nylon
Series
130153
Max. Voltage
125V
Type
GFCI Commercial Duty, Single Phase
Current Rating
15 A
Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Current - Maximum per Contact
15.0A
Ground Continuity Monitor
No
Feed-Thru
Yes
CSA
LR6837
Open Neutral Relay
Yes
Flip Lid
No
GFCI Reset
Manual
Product Name
Safeway
UL
E66308
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Number of Receptacles
1
Cord Type
14/3 SJTW
Maximum Conductors
1
Max. Amps
15A
Trade Designation
SJTW
Voltage
125V
Plug Configuration
NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.