Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A.In-Line Gfci W/Plug & Conn

  • Mfr # 1301530019

  • Zoro # G305788655


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon
Maximum Voltage
120 V AC
Current
15 A
Number of Ports
1
Cord Length
0.61m (2.0')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530019
Zoro #
G305788655
UPC #
-
Country of Origin
Honduras

Dimensions

Cord Length
0.61m (2.0')
Length
2 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
9.40mm (.370")

Details

Item
Safeway
Insulation Material
Nylon
Maximum Voltage
120 V AC
Current
15 A
Number of Ports
1
Standards
CSA Certified; UL E66308
Material
Nylon
Series
130153
Max. Voltage
120V AC
Type
GFCI Commercial Duty, Single Phase
Current Rating
15 A
Number of Receptacles
1
Cord Type
14/3 SJTW
GFCI
Yes-In-line
CSA
LR6837
Enclosure Rating
NEMA 4
UL
E66308
GFCI Reset
Manual
Feed-Thru
Yes
Current - Maximum per Contact
15.0A
Open Neutral Relay
Yes
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Product Name
Safeway
Ground Continuity Monitor
No
Flip Lid
No
Maximum Conductors
1
Max. Amps
15A
Plug Configuration
NEMA 5-15
Voltage
120V AC
Trade Designation
SJTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.