
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301260206
Zoro #
G305786996
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Diameter
12.70-19.05mm (.500-.750")
Cord Grip Body Size
F3 3/4"
Details
Item
Butt Splice Wire Connector
Maximum Voltage
250 V
Material
Rubber
Standards
CSA Certified
Series
130126
Type
Butt Splice
CSA
LR32400
Number of Buttons
2
Emergency Stop
No
Material - Cord Grip Nut
Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.