Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Straight, 2" NPT, Stainless Steel Grip, NEMA 4 1300970190

Straight, 2" NPT, Stainless Steel Grip, NEMA 4 (Discontinued)

  • Mfr # 1300970190
  • Zoro # G905787201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970190
Zoro #
G905787201
UPC #
78678836289
Country of Origin
Mexico

Dimensions

Thread Size
2" NPT
Cable Diameter
58.72-61.90mm (2.312-2.437")

Details

Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Body Style
Straight
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
Material
Aluminum
Connector Type
Male
Series
130097
Standards
CSA Certified
CSA
LR32159
Product Name
Deluxe Cord
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.