Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 20A GFCI AUTO 1 FT. 14/1533 5-20 20051-0A

20A GFCI AUTO 1 FT. 14/1533 5-20 (Discontinued)

  • Mfr # 20051-0A
  • Zoro # G2022825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20051-0A
Zoro #
G2022825
UPC #
78678889741
Country of Origin
United States

Dimensions

Cord Grip Body Size
Internal Double C-Clamp
Cord Length
0.61m (2.0')
Cord Diameter
10.67mm (.420")

Details

GFCI
Yes-In-line
Voltage - Maximum
120V
Cord Type
12/3 SJEOOW
Current - Maximum per Contact
20.0A
Feed-Thru
Yes
Material - Housing
Nylon

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Flying Leads, 20A, 120V, 0.61m (2.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.