Zoro Homepage

20A GFCI PLUGAUTO 25 FT. SUPER-SAFEWAYNEMA5

  • Mfr # 20051-25A

  • Zoro # G2023078


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-20
Type
GFCI Industrial Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20051-25A
Zoro #
G2023078
UPC #
78678888284
Country of Origin
Mexico

Dimensions

Cord Diameter
10.67mm (.420")
Cord Length
7.62m (25.0')
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-20
Type
GFCI Industrial Duty, Single Phase
GFCI Reset
Automatic
Voltage - Maximum
125V
Flip Lid
No
Series
130153
Number of Receptacles
1
Feed-Thru
Yes
Cord Type
12/3 SJEOOW
UL
E66308
Ground Continuity Monitor
No
Current - Maximum per Contact
20.0A
Open Neutral Relay
Yes
Product Name
Super-Safeway
Material - Housing
Nylon

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-20, 20A, 120V, 7.62m (25.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.