Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, In-Line Industrial GFCI, Automatic Reset, 5-20R, 5-20P, 6 ft.

  • Mfr # 1301530120

  • Zoro # G705918843


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Type
In-Line Industrial GFCI, Automatic Reset
Number of Outlets
1
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530120
Zoro #
G705918843
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
6 ft.
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.67mm (.420")

Details

Item
Power Strip
Type
In-Line Industrial GFCI, Automatic Reset
Number of Outlets
1
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Gauge/Conductor
12/3
Standards
UL E66308
Mounting Style
Portable
Series
130153
Enclosure Rating
NEMA 4X
NEMA Configuration
NEMA 5-20
GFCI Reset
Automatic
Ground Continuity Monitor
No
Flip Lid
No
Material - Housing
Nylon
Open Neutral Relay
Yes
GFCI
Yes-In-line
Feed-Thru
Yes
Current - Maximum per Contact
20.0A
Number of Receptacles
1
Cord Type
12/3 SJEOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.