Zoro Homepage

20A GFCIAUTOW/3080-10 BOX&14335-20P

  • Mfr # 20053-2A

  • Zoro # G2022317


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA 5-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20053-2A
Zoro #
G2022317
UPC #
78678888304
Country of Origin
Unknown

Dimensions

Cord Diameter
10.67mm (.420")
Cord Length
0.61m (2.0')
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA 5-20
Cord Type
12/3 SJEOOW
Material - Housing
Nylon
Feed-Thru
Yes
Current - Maximum per Contact
20.0A
Number of Receptacles
1
Series
130153
Open Neutral Relay
Yes
Product Name
Super-Safeway
GFCI Reset
Automatic
UL
E66308
Ground Continuity Monitor
No
Flip Lid
No

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Outlet Box, NEMA 5-20 Double Duplex, 15A, 120V, 0.61m (2.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.