Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 20A. In-Line Gfci W/Plug &Conn 1301530111

20A. In-Line Gfci W/Plug &Conn (Discontinued)

  • Mfr # 1301530111
  • Zoro # G205782500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530111
Zoro #
G205782500
UPC #
-
Country of Origin
Honduras

Dimensions

Length
2 ft

Details

Standards
CSA Certified; UL E66308
Material
Nylon
Max. Voltage
120V AC
Current Rating
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.