Zoro Homepage
This item is Discontinued.
Woodhead 20A. In-Line Gfci W/Plug &Conn Super-Saf 1301530147

20A. In-Line Gfci W/Plug &Conn Super-Saf (Discontinued)

  • Mfr # 1301530147
  • Zoro # G305783124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530147
Zoro #
G305783124
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
1.83m (6.0')
Length
6 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Item
Safeway
Insulation Material
Nylon
Maximum Voltage
240 V
Current
20 A
Number of Ports
1
RoHS Compliant
Yes
Standards
CSA Certified; UL E66308
Material
Nylon
Type
GFCI Commercial Duty, Single Phase
Current Rating
20 A
Max. Voltage
240V
Series
130153
CSA
LR6837
Current - Maximum per Contact
20.0A
Cord Type
12/3 SJTW
NEMA Configuration
NEMA L6-20
Flip Lid
No
Ground Continuity Monitor
No
Number of Receptacles
1
Mounting Style
Portable
GFCI
Yes-In-line
Open Neutral Relay
Yes
GFCI Reset
Manual
UL
E66308
Product Name
Safeway
Enclosure Rating
NEMA 4
Feed-Thru
Yes
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.