Zoro Homepage

20A. IN-LINE GFCI W/PLUG &CONN SUPER-SAF

  • Mfr # 20054-1

  • Zoro # G2022037


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Commercial Duty, Single Phase
NEMA Configuration
NEMA L6-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20054-1
Zoro #
G2022037
UPC #
78678837416
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")
Cord Length
0.61m (2.0')

Details

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Commercial Duty, Single Phase
NEMA Configuration
NEMA L6-20
CSA
LR6837
Number of Receptacles
1
Cord Type
12/3 SJTW
Current - Maximum per Contact
20.0A
GFCI Reset
Manual
Voltage - Maximum
120V
Feed-Thru
Yes
Open Neutral Relay
Yes
Series
130153
Product Name
Safeway®
Material - Housing
Nylon
Ground Continuity Monitor
No
Flip Lid
No
UL
E66308

Description

Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA L6-20, 20A, 240V, 0.61m (2.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.