Zoro Homepage

20AMP GFI W/GCM CORDSET 64

  • Mfr # 3080F-GFI20

  • Zoro # G5621613


product price: $444.99
/ea
Free Shipping & Returns

Key Features

GFCI
Yes
NEMA Configuration
NEMA 5-20
CSA
LR6837
Feed-Thru
Yes
Voltage - Maximum
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080F-GFI20
Zoro #
G5621613
UPC #
78678875163
Country of Origin
Mexico

Dimensions

Cord Diameter
15.24mm (.600")
Cord Length
1.83m (6.0')
Cord Grip Body Size
F3 3/4"

Details

GFCI
Yes
NEMA Configuration
NEMA 5-20
CSA
LR6837
Feed-Thru
Yes
Voltage - Maximum
125V
Material - Housing
Rubber
Current - Maximum per Contact
20.0A
Number of Receptacles
1
Ground Continuity Monitor
Yes
Cord Type
12/3 SOOW

Description

Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Feed-Thru F3 (3/4"), (1) NEMA 5-20 GFCI Receptacles with Flip Lid, Open Neutral Relay, Top-of-Box GCM, 0.91m 12/3 SOOW Cord on Both sides, 5-20 Plug & Conn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.