
2407 W 25 FT. 14-3-SO 2507
Mfr # 2407A143
Zoro # G0403953
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Type
Cordset
Length
7.62m (25.0')
Poles
3-pole/3-wire
Cord Type
14/3 SOOW
Locking Blade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2407A143
Zoro #
G0403953
UPC #
78678879561
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Details
Type
Cordset
Poles
3-pole/3-wire
Cord Type
14/3 SOOW
Locking Blade
Yes
Flange
No
UL
E38085
Receptacle Type
Single
Gender
Male-Female
Voltage - Maximum
250V
Product Name
Super-Safeway™
Lighted Connector
No
Series
130143
NEMA Configuration
Non-NEMA Locking
GFCI
No
Flip Lid
No
Current - Maximum per Contact
15.0A
Item
Cordset
Description
Super-Safeway Cordset 16 Gauge SOOW with Lock Blade, 3 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), Non-NEMA, 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.