Zoro Homepage
This item is Discontinued.
Woodhead 24W04 W/25 14-2SO 25W04 24W04A142

24W04 W/25 14-2SO 25W04 (Discontinued)

  • Mfr # 24W04A142
  • Zoro # G0361104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W04A142
Zoro #
G0361104
UPC #
78678871205
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Gender
Male-Female
Lighted Connector
No
GFCI
No
Flip Lid
No
CSA
LR6837
Product Name
Watertite®
Series
130143
Voltage - Maximum
125V
NEMA Configuration
NEMA L1-15
Receptacle Type
Single
Cord Type
12/3 SOOW
UL
E38085
Poles
2-pole/2-wire
Current - Maximum per Contact
15.0A
Flange
No
Locking Blade
Yes

Description

Watertite Cordset 14 Gauge SOOW with Locking Blade, 2 Pole/2 Wire, Cord Length 7.62m (25.0 ft.), NEMA L1-15, 125V Body Size F2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.