Zoro Homepage
This item is Discontinued.
Woodhead 24W47 W 25 FT. 14-3-SO 25W47 24W47D163

24W47 W 25 FT. 14-3-SO 25W47 (Discontinued)

  • Mfr # 24W47D163
  • Zoro # G0393776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W47D163
Zoro #
G0393776
UPC #
78678897144
Country of Origin
Unknown

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Gender
Male-Female
Cord Type
12/3 SOOW
Current - Maximum per Contact
15.0A
UL
E38085
GFCI
No
Voltage - Maximum
125V
NEMA Configuration
NEMA L5-15
Series
130143
Lighted Connector
No
CSA
LR6837
Poles
2-pole/3-wire
Locking Blade
Yes
Flange
No
Product Name
Watertite®
Receptacle Type
Single
Flip Lid
No

Description

Watertite Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA L5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.