This item is Discontinued.

No Product Image Available

24W47 W50Ft 14-3-Sjow 25W47 Gfci (Discontinued)

  • Mfr # 1301430192
  • Zoro # G905782374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430192
Zoro #
G905782374
UPC #
78678871203
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Cordset
Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Current Rating
15 A
Type
Cordset
Standards
CSA Certified; UL E38085
Series
130143
Connector Type
Male-Female
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.