Zoro Homepage

24W47 W50Ft 16-3-So 25W47

  • Mfr # 1301430193

  • Zoro # G805782399


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
15 A
Length
50 ft
Current Rating
15 A
Standards
CSA Certified; UL E38085
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430193
Zoro #
G805782399
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Standards
CSA Certified; UL E38085
Type
Cordset
IP Rating
IP67
Connector Type
Male-Female
Series
130143
Max. Voltage
125V
Product Name
Watertite Extreme
Cord Type
12/3 SOOW
NEMA Configuration
NEMA L5-15
GFCI
No
Flange
No
UL
E38085
Lighted Connector
No
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Locking Blade
Yes
CSA
LR6837
Flip Lid
No
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.