Zoro Homepage

24W49 W/25 FT. 14-3 CORD & 25W49

  • Mfr # 24W49A143

  • Zoro # G0406333


product price: $318.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
UL
E38085
Series
130143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W49A143
Zoro #
G0406333
UPC #
78678898379
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
UL
E38085
Series
130143
Locking Blade
Yes
Flip Lid
No
Current - Maximum per Contact
15.0A
Voltage - Maximum
250V
GFCI
No
Poles
2-pole/3-wire
NEMA Configuration
NEMA L6-15
Cord Type
12/3 SOOW
Product Name
Watertite®
Flange
No
Lighted Connector
No
CSA
LR6837
Receptacle Type
Single
Gender
Male-Female
Item
Cordset

Description

Watertite Cordset 14 Gauge SOOW with Lock Blade, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L6-15, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.