Zoro Homepage
This item is Discontinued.
No Product Image Available

2608 W50Ft 14-3-So 2708 (Discontinued)

  • Mfr # 1301430201
  • Zoro # G305783070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430201
Zoro #
G305783070
UPC #
78678879590
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Cordset
Type
Cordset
Current Rating
20 A
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E38085
Max. Voltage
250V
Series
130143
Connector Type
Male-Female
GFCI
No
NEMA Configuration
Non-NEMA Locking
Lighted Connector
No
Current - Maximum per Contact
20.0A
Locking Blade
Yes
UL
E38085
CSA
LR6837
Product Name
Super-Safeway
Receptacle Type
Single
Poles
3-pole/3-wire
Flip Lid
No
Cord Type
14/3 SOOW
Voltage - Maximum
125V / 250V
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.