Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 2647 25 FT. 12-3-SO 2747 2647A123

2647 25 FT. 12-3-SO 2747 (Discontinued)

  • Mfr # 2647A123
  • Zoro # G0393968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2647A123
Zoro #
G0393968
UPC #
78678870461
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')

Details

Type
Cordset
UL
E38085
Series
130143
Flange
No
Receptacle Type
Single
CSA
LR6837
Product Name
Super-Safeway™
Gender
Male-Female
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Lighted Connector
No
NEMA Configuration
NEMA L5-20
Flip Lid
No
Voltage - Maximum
125V
Locking Blade
Yes
Cord Type
12/3 SOOW
GFCI
No

Description

Super-Safeway Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L5-20 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.