Zoro Homepage
This item is Discontinued.
No Product Image Available

2647 25Ft 12-3-So 2747 (Discontinued)

  • Mfr # 1301430203
  • Zoro # G805783129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430203
Zoro #
G805783129
UPC #
78678870461
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Cordset
Type
Cordset
Current Rating
20 A
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Series
130143
Max. Voltage
125V
Connector Type
Male-Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.