Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

2647 25Ft 14-3-So 2747 (Discontinued)

  • Mfr # 1301430204
  • Zoro # G505783108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430204
Zoro #
G505783108
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Type
Cordset
Series
130143
Standards
CSA Certified; UL E38085
Max. Voltage
125V
Connector Type
Male-Female
UL
E38085
Current - Maximum per Contact
20.0A
GFCI
No
Poles
2-pole/3-wire
Flange
No
CSA
LR6837
Locking Blade
Yes
Cord Type
14/3 SOOW
NEMA Configuration
NEMA L5-20
Product Name
Super-Safeway
Receptacle Type
Single
Lighted Connector
No
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.